This product requires certification to purchase.

24 x 18 in. Fiberglass Extension

TOPP

24 x 18 in. Fiberglass Extension

  • Fast #
  • Part #TFB24X018E
  • Item #3040365
  • Manufacturer Part #FB24X018E
3.8 out of 5 Customer Rating
Brand image
TOPP

24 x 18 in. Fiberglass Extension

  • Fast #
  • Part #TFB24X018E
  • Item #3040365
  • Manufacturer Part #FB24X018E
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
24 in
Height:
18 in
Material:
Fiberglass
Product Type:
Extension
UL Listed:
No