24 x 24 in. Polyethylene Recessed Rolled Top Basin with Inlet Drilled Grommet
24 x 24 in. Polyethylene Recessed Rolled Top Basin with Inlet Drilled Grommet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 24 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Grommet, Roll Top Basin
- UL Listed:
- No