24 x 3 in. Structural Foam Simplex Basin Cover for E-Series E4-3100
24 x 3 in. Structural Foam Simplex Basin Cover for E-Series E4-3100
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24" ID Simplex Poly Cover - 2X2 Grommets
Documents
Specifications
- Brand Model Compatibility:
- E-SERIES
- Color Finish Name:
- Black
- Diameter:
- 24 in
- Height:
- 3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Basin Cover
- UL Listed:
- No