4 in. Hub for B31001 and B41001RT
4 in. Hub for B31001 and B41001RT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Easy to install
- Made for 24" & 30" Basins
Specifications
- Brand Model Compatibility:
- B31001, B41001RT
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Height:
- 3-1/2 in
- Material:
- Composite, Fiberglass
- Product Type:
- Hub
- UL Listed:
- No