This product requires certification to purchase.

48 x 78 in. Fiberglass Basin (Less Cover)

TOPP

48 x 78 in. Fiberglass Basin (Less Cover)

  • Fast #
  • Part #TFB48X078F
  • Item #3040403
  • Manufacturer Part #FB48X078F
5 out of 5 Customer Rating
Brand image
TOPP

48 x 78 in. Fiberglass Basin (Less Cover)

  • Fast #
  • Part #TFB48X078F
  • Item #3040403
  • Manufacturer Part #FB48X078F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fiberglass Basin, W/Fiberglass Anti-Floatation Collar
  • All Fiberglass basins meet or exceed ASTM specs and carries National, State, or Local approvals
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3753
Capacity:
611 gal
Diameter:
48 in
Diameter - Inside 1:
48 in
Height:
78 in
Length:
78 in
Material:
Fiberglass
Product Type:
Sump Basin