18 in. Structural Foam Simplex Basin Cover for E-Series E2-2200
E-Series 18 in. Structural Foam Simplex Basin Cover for E-Series E2-2200
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 2 piece structural foam cover
- Self-tapping hardware - no inserts to corrode or protect
Specifications
- Brand Model Compatibility:
- E-Series E2-2200
- Collection:
- E-Series
- Color Finish Name:
- Black
- Diameter:
- 18
- Material:
- Plastic, Foam
- Product Type:
- Basin Cover
- UL Listed:
- No