18 x 30 in. Plastic and Structural Foam Undrilled Basin
E-Series 18 x 30 in. Plastic and Structural Foam Undrilled Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 30 gal
- Collection:
- E-Series
- Diameter:
- 18 in
- Height:
- 30 in
- Material:
- Plastic, Foam
- Material Type:
- Poly
- Product Type:
- Sump Basin
- UL Listed:
- No
- Weight:
- 16 lb