Gasket Pack for Topp Industries C24SSLO155P LID
Gasket Pack for Topp Industries C24SSLO155P LID
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GASKET PACK FOR 24" ID STEEL COVER - INCLUDES (1) ECG & (2) 2" GROMMETS
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Product Type:
- Gasket Kit