Pipe Seal
Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A sure seal for your inlet pipe when used in a 5" ID inlet pipe
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4
- Material:
- Plastic
- Product Type:
- Pipe Seal