This product requires certification to purchase.

Simplex Structural Foam Cover With 2 In. X 2 In. Grommet

This product has been replaced by

TOPP Black Structural Foam Cover
TOPP 18 in. Structural Foam Cover
Manufacturer Part #E-C18G-2
TOPP

Simplex Structural Foam Cover With 2 In. X 2 In. Grommet

  • Fast #
  • Part #TC18SFO155S
  • Item #2234529
  • Manufacturer Part #C18SF-O155S
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

TOPP Black Structural Foam Cover
TOPP 18 in. Structural Foam Cover
Manufacturer Part #E-C18G-2
TOPP

Simplex Structural Foam Cover With 2 In. X 2 In. Grommet

  • Fast #
  • Part #TC18SFO155S
  • Item #2234529
  • Manufacturer Part #C18SF-O155S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable, corrosion-resistant
  • Increased strength
  • For use with 18" ID basins
  • Requires Certification

Documents


Specifications

Diameter:
18 in
Length:
2 in
Material:
Foam
Width:
2 in