Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of durable, corrosion-resistant polyethylene resin
- Engineered to resist buckling
Documents
Specifications
- Brand Model Compatibility:
- B2300GT, B2400GT, B2500GT
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Material:
- Resin, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Cover
- Type:
- TC23WTLR1
- Width:
- 18 in