This product requires certification to purchase.

White Soft Dinner Napkin, 1/4 Fold, 2-Ply, 375-Count (Case of 8)

Tork

Advanced Soft White Soft Dinner Napkin, 1/4 Fold, 2-Ply, 375-Count (Case of 8)

  • Fast #
  • Part #ENP5240C
  • Item #10122367
  • Manufacturer Part #NP5240C
4.7 out of 5 Customer Rating
Brand image
Tork

Advanced Soft White Soft Dinner Napkin, 1/4 Fold, 2-Ply, 375-Count (Case of 8)

  • Fast #
  • Part #ENP5240C
  • Item #10122367
  • Manufacturer Part #NP5240C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Increase guest satisfaction with Tork® 2-ply dinner napkins that provide a quality look and feel.
  • Avoid negative impressions-protective packaging ensures perfect presentation every time.
  • Reduce wasted time with the 1/4 fold design that provides quick and easy cutlery wrapping.
  • Build your eco-sensitivity image with compostable napkins made from 100% recycled, 40% post-consumer fibers.
  • 8 packs, 375 napkins each. 2 ply. Advanced quality. Folded size L 8.1" W 7.5" Unfolded size L 16.3" W 15.0"
  • Independent verified and certified compostable by BPI
  • 100% recycled
  • 40% post-consumer fiber
  • Certified compostable
  • Requires Certification

Documents


Specifications

Collection:
Advanced Soft
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
17 in
Length:
21 in
Material:
Paper
Product Type:
Dinner Napkin
Width:
16 in