T22 Jumbo 2-Ply Toilet Paper Roll in White, 1000 ft. (Case of 12)
Universal T22 Jumbo 2-Ply Toilet Paper Roll in White, 1000 ft. (Case of 12)
Package Quantity Info:
Each: 1 Pallet: 65-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avoid problematic plumbing issues with this bath tissue, which has rapid breakup ideal for all plumbing systems.
- Reduce toilet paper waste with this roll, which features a waste-minimizing easy-start tail seal.
- Cut down on costs without sacrificing quality––this toilet paper is cost-efficient and delivers basic quality.
- This toilet paper is made from 100% recycled fiber and is EcoLogo-certified and EPA-compliant.
- 12 rolls. 2 ply. Universal quality. Roll size L 1000.0'. W 1.3" Core inner diameter 1.3" Compatible with T22 dispensers.
- Ecologo® Certified
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-3/10
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 7-807/2500
- Length:
- 27-1/100
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Jumbo Roll
- UPC:
- 732866187303
- Width:
- 18-11/100