W4 Heavy Duty Glass Cleaning Paper Wiper, 90 Sheets (Case of 5)
W4 Heavy Duty Glass Cleaning Paper Wiper, 90 Sheets (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduce costs with Tork multipurpose industrial wipers that are gentle enough for hands and face.
- Eliminate lint and streaks on surfaces with industrial wipers that also clean glass.
- Remove oil, grease, lubricants and dirt with tough-texture, absorbent industrial paper towels.
- Reduce waste-use in Tork W4 Folded Wiper dispenser to protect refills from dirt and to dispense one-at-a-time.
- 5 packs, 90 sheets each. 4 ply. Folded size L 4.1" W 12.8" Unfolded size L 12.8" W 16.4" Compatible with W4 dispensers.
Documents
Specifications
- Application:
- Heavy Duty, All Purpose, Wiping, Cleaning
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/4 in
- Length:
- 21-3/8 in
- Material:
- Paper
- Package Quantity:
- Case of 5
- Product Type:
- Paper Wiper
- Size:
- 16.4 in x 12.813 in
- Width:
- 13-3/8 in