W4 Industrial Cleaning Cloth with exelCLEAN Technology in Gray, 120 Cloths (Case of 4)
exelCLEAN W4 Industrial Cleaning Cloth with exelCLEAN Technology in Gray, 120 Cloths (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stop missing tight corners when cleaning-these soft, flexible cleaning cloths tackle light and medium tasks.
- Never struggle with oil, grease, and water removal thanks to these multipurpose industrial cleaning wipes.
- 1 roll, 1050 sheets each, 1 ply. Roll size L 3808.8'. W 5.0" Sheet length 43.5" Core inner diameter 1.2" Compatible with W1 dispensers.
- Avoid scratching expensive equipment with these soft cloths that are gentle when used.
- 4 packs, 120 cloths each. 1 ply. Folded size L 1.7" W 5.5" Unfolded size L 6.4" W 5.5" Compatible with W4 dispensers.
- Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt
- Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents
Documents
Specifications
- Application:
- Multi-Purpose, Wiping, Cleaning
- Collection:
- exelCLEAN
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 13-1929/5000 in
- Length:
- 14-3701/10000 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 120, Pack of 4
- Product Type:
- Cleaning Cloth
- Size:
- 5.512 in x 6.417 in
- Width:
- 9-3701/10000 in