1L Antimicrobial Hand Washing Foam Soap S4, (Case of 6) -Formerly 401215
1L Antimicrobial Hand Washing Foam Soap S4, (Case of 6) -Formerly 401215
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Helps kill 99.9% of common bacteria which may cause illness* *Based on ASTM E2783-11 in 30 seconds
- This handwashing soap is NSF E2 rated for use in food processing and food service settings.
- The sealed bottle with single-use pump and refill bottle promote hygiene and helps reduce the risk for cross-contamination.
- Refilling in less than 10 seconds helps save time** (**Based on internal panel test soap refilling time.)
- 6 bottles per case. 1.14967792 oz each. Perfume Free fragrance. Premium quality. Color: Colorless. Compatible with S4 dispensers.
Documents
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Capacity:
- 1L
- Color Finish Name:
- Colorless
- EPA Safer Choice:
- No
- Green Seal Certified:
- No
- Height:
- 10-187/250
- Length:
- 11-189/500
- Size:
- 33.815 oz
- Type:
- E401815
- Width:
- 7-9921/10000