1L Hand Sanitizing Alcohol Foam S4 (Case of 6)
1L Hand Sanitizing Alcohol Foam S4 (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Helps kill 99.99% of common germs which may cause illness**Based on ASTM E2315-16 in 60 seconds
- USDA Bio Preferred, Green Seal and Ecologo , NSF E3 Rated for use as a hand sanitizer
- Help reduce the risk of cross contamination with this hygienic sanitizer bottle with a single-use pump.
- Refilling in less than 10 seconds helps save time****Based on internal panel test soap refilling time.
- 6 bottles per case. 33.815 oz each. No scent fragrance. Premium quality. Color: colorless. Compatible with S4 dispensers.
- Kills harmful bacteria and germs
- Easy to handle foam formula spreads easily and is gentle to the skin
- Dermatologist-tested
- Reduce time for cleaning staff: Certified effortless refilling in less than 10 sec
- Contains betaine to moisturize and protect the skin
Documents
Recommended Accessories
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Capacity:
- 1L
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- EPA Safer Choice:
- No
- Green Seal Certified:
- Yes
- Height:
- 10-3/4 in
- Length:
- 11-313/1000 in
- Package Quantity:
- Case of 6
- Product Type:
- Sanitizer Refill
- Size:
- 33.815 oz
- UPC:
- 073286658425
- Width:
- 7-469/500 in