2L Extra Mild Hand Washing Foam Soap S26, No Added Fragrance (Case of 2)
2L Extra Mild Hand Washing Foam Soap S26, No Added Fragrance (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for regular hand washing, this soap is mild to the skin and provides a pleasant lather.
- The dermatologically tested formula is moisturizing and gentle to the skin.
- With no added fragrance or color, this soap is gentle to the skin.
- Create a positive experience with soft and rich foam soap that rinses easily.
- 2 bottles per case. 67.628 oz each. Perfume Free fragrance. Premium quality. Color: White. Compatible with S26 dispensers.
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Capacity:
- 2L
- Color Finish Category:
- Clear
- Color Finish Name:
- White
- EPA Safer Choice:
- No
- Green Seal Certified:
- Yes
- Height:
- 11-5/8 in
- Length:
- 8-7/8 in
- Size:
- 67.628 oz
- Width:
- 6-7/8 in