This product requires certification to purchase.

Advanced Bath Tissue Roll 2-Ply in White

Tork

Advanced Advanced Bath Tissue Roll 2-Ply in White

  • Fast #
  • Part #E2461200
  • Item #9276147
  • Manufacturer Part #2461200
3.3 out of 5 Customer Rating
Brand image
Tork

Advanced Advanced Bath Tissue Roll 2-Ply in White

  • Fast #
  • Part #E2461200
  • Item #9276147
  • Manufacturer Part #2461200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft tissue with high brightness for a lasting impression
  • Premium decor embossing for a nice look and more bulky feel
  • Individually wrapped rolls for hygiene and cleanliness
  • Tork bath tissue has rapid breakup, ideal for all plumbing systems
  • 80 rolls, 500 sheets each, 2 ply. Advanced quality. Roll size L 156.3'. W 4.0" Sheet length 3.8" Core inner diameter 1.7" Compatible with T24 dispensers.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Advanced
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-13/20 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Green Seal Certified:
No
Height:
16-7323/10000 in
Length:
22-1/100 in
Material:
Paper
Package Quantity:
Case of 80
Product Type:
Standard Roll
Thickness:
2-ply
UPC:
073286661142
Width:
17-6/25 in