Advanced H2 Compressed Multifold Hand Towel in White, 250 Sheets (Case of 12)
Advanced Advanced H2 Compressed Multifold Hand Towel in White, 250 Sheets (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Improve guests' restroom experience with advanced quality hand towels that feature an attractive leaf print and embossing that enhances strength and maximizes absorbency.
- Use these multifold paper towels with a compatible Tork dispenser to reduce consumption with one-at-a-time dispensing. Compatible dispensers include SKUs 553028, 553128, 553020, 553120.
- Balance performance and value with disposable paper hand towels that are soft, comfortable to use, and hygienic.
- Show your commitment to the environment with compostable hand towels that contain wood fiber from sustainably managed forests.
- 12 packs, 250 paper hand towels each. 1 ply. Advanced quality. Folded size L 3.2" W 8.3" Unfolded size L 9.5" W 8.3" Compatible with H2 dispensers.
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-1339/10000 in
- Length:
- 13-31/50 in
- Material:
- Paper
- Product Type:
- Multifold Towel
- Type:
- E424834
- UPC:
- 073286668097
- Width:
- 9-22/25 in