Basic M1 Mini Centerfeed 2-Ply Paper Towel in White, 266 Sheets (Case of 12)
Advanced Basic M1 Mini Centerfeed 2-Ply Paper Towel in White, 266 Sheets (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduce cross-contamination, waste and improve hygiene with one-at-a-time dispensing.
- Highly absorbent, soft paper towels improve the guest experience and reduce the number of towels used.
- Reduce your environmental impact with our 100% recycled fiber, ECOLOGO® certified and verified compostable towels.
- Easily store and transport these paper towels with the Easy Handling Carry Box.
- 12 rolls, 266 sheets each, 2 ply. Advanced quality. Roll size L 261.6'. W 3.3" Sheet length 11.8" Core inner diameter 1.1" Compatible with M1 dispensers.
- For use with Tork 558028A Mini Centerfeed Hand Towel Roll Dispenser
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-17/100
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-157/10000
- Length:
- 23-39/100
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Centerfeed Towel
- Width:
- 17-16/25