Advanced T7 2-Ply Coreless Toilet Paper in White, 1000 Sheets (Case of 36)
Advanced Coreless Advanced T7 2-Ply Coreless Toilet Paper in White, 1000 Sheets (Case of 36)
Package Quantity Info:
Case: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Refill less often, reduce paper shortages, and save storage space as this compact coreless toilet paper has 2x more bath tissue and uses half the storage space compared to conventional rolls.
- Offer a perforated, 2-ply tubeless toilet paper with an attractive design.
- Reduce waste with coreless toilet paper, which doesn't have cores or wraps.
- Choose from a wide range of Tork OptiServe® Coreless dispensers to meet various restroom needs, so you can use coreless refills across the facility.
- 36 rolls, 1000 sheets each. 2 ply. Advanced quality. Roll size L 333.3'. W 3.7" Sheet length 4.0" Core inner diameter 0.8" Compatible with T7 dispensers.
- Poly-bundle packaging reduces inventory space required, making refill storage and retrieval easier than traditional roll tissue.
- This product contains 100% recycled fibers - environmental benefits and positive image builder.
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced Coreless
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 4-3/4
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 11-7/100
- Length:
- 19-7/100
- Material:
- Paper
- Package Quantity:
- Case of 36
- UPC:
- 073286656254
- Width:
- 14-13/50