H21 High Absorbency Roll Hand Towel in White, 1000 Towels (Case of 6)
Advanced H21 High Absorbency Roll Hand Towel in White, 1000 Towels (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 55-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Improve your guests' experience with these durable and highly absorbent bathroom paper towels.
- Reduce germs in the restroom with these dispenser paper towels that provide a hygienic hand-drying experience.
- Stop towel waste with flimsy paper products-these durable bulk paper towels offer high-absorbency and impressive strength.
- Improve your environmental impact with paper hand towels made from fresh fibers from sustainably managed forests.
- 6 rolls, 1 ply. Advanced quality. Roll size L 1000.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- FSC Certified
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 23-3/4 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- UPC:
- 073286658005
- Width:
- 16 in