Advanced Mini Jumbo Bath Tissue Roll, 2-Ply 751 ft, White, T2 System (Case of 12)

Part #E12024402  |  Item #7441199  |  Manufacturer Part #12024402

$66.18 per CASE
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maximize hygiene with a dispensing system that protects the bath tissue from overexposure to restroom environment.
  • Avoid running out of bath tissue with this compact commercial toilet paper dispenser that's perfect for high-traffic restrooms.
  • Save time on refills and avoid run-outs with high-capacity jumbo toilet tissue rolls.
  • Reduce packaging waste with these wrapper-free bath tissue rolls.
  • Tork bath tissue has rapid breakup, ideal for all plumbing systems.
  • Tork's solutions are hygienic, attractive and easy for guests to use.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Scope of delivery: 12 rolls, 751 sheets each. 2 ply, Advanced quality. Suitable for T2 dispensers.
  • Compatible with Tork T2 Jumbo Toilet Paper Roll Dispensers
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.

Documents

Specifications

ADA Compliant: No

Application: Office Buildings

Collection: Advanced

Color Finish: White

Color Finish Category: Whites

Diameter: 7-9/25 in

EPA Compliant: Yes

EcoLogo Certified: Yes

Length: 9-1/2 in

Material: Paper

Package Quantity: Case of 12

Product Type: Tissue

Weight: 1.27767

Width: 3-12/25 in