H71 High Absorbency Roll Hand Towel in White, 1000 Towels (Case of 6)
Advanced H71 High Absorbency Roll Hand Towel in White, 1000 Towels (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Never provide subpar hand towels-this paper towel roll is soft, comfortable, and highly absorbent.
- Reduce cross-contamination in your facility-these bulk paper towels work with Tork H71 one-at-a-time dispensers.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Improve your environmental impact with these FSC-certified, compostable-verified bathroom paper towels.
- 6 rolls, 1 ply. Advanced quality. Roll size L 1000.0'. W 7.4" Core inner diameter 1.9" Compatible with H71 dispensers.
- FSC Certified
Documents
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-17/20 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-47/250 in
- Length:
- 23-3/4 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- UPC:
- 073286658036
- Width:
- 16 in