H76 Hand Towel Roll in White for Mini Dispensers, 450 ft. (Case of 12)
Advanced H76 Hand Towel Roll in White for Mini Dispensers, 450 ft. (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve your guests' comfort with these soft, comfortable, and highly absorbent paper hand towels.
- Reduce germ spread by using these bathroom paper towels in a Tork hygienic, one-at-a-time dispenser.
- Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
- Improve your environmental image with compostable verified, FSC certified towel rolls made with fresh fibers from sustainably managed forests.
- 12 rolls, 1 ply. Advanced quality. Roll size L 450.0'. W 7.5" Core inner diameter 1.9" Compatible with H76 dispensers.
- Made from 100% recycled fiber, with a minimum of 50% post-consumer fibers
- Green Seal Certified and EPA Compliant
- Convenient Easy Carry Case
- For use with Tork 774720, 774728, 772728 and 772720 I-Notch paper towel dispensers
Documents
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-17/20 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 15-86/125 in
- Length:
- 18-1/4 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Roll Towel
- UPC:
- 073286657992
- Width:
- 12-1/4 in