This product requires certification to purchase.

Advanced H80 High Absorbency Paper Hand Towel Roll in White, 800 ft. (Case of 6)

Tork

Advanced Advanced H80 High Absorbency Paper Hand Towel Roll in White, 800 ft. (Case of 6)

  • Fast #
  • Part #E8038050
  • Item #8125663
  • Manufacturer Part #8038050
4.8 out of 5 Customer Rating
Brand image
Tork

Advanced Advanced H80 High Absorbency Paper Hand Towel Roll in White, 800 ft. (Case of 6)

  • Fast #
  • Part #E8038050
  • Item #8125663
  • Manufacturer Part #8038050
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Never offer subpar hand towels-these bulk paper towels are soft, highly absorbent, and comfortable.
  • Reduce consumption and germs with these bathroom paper towels that are compatible with Tork H80 one-at-a-time dispensers.
  • Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
  • Improve your facility's image with compostable paper towels made with fresh fibers from sustainably managed forests.
  • 6 rolls, 1 ply. Advanced quality. Roll size L 800.0'. W 7.9" Core inner diameter 1.9" Compatible with H80 dispensers.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Advanced
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-4/5 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
8-3/4 in
Length:
23-3/4 in
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Roll Towel
UPC:
073286658029
Width:
16 in