Centerfeed High Absorbency Paper Hand Towel in White, 500-Count (Case of 6)
Advanced Centerfeed High Absorbency Paper Hand Towel in White, 500-Count (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Avoid cross-contamination of centerfeed towels thanks to hygienic one-at-time dispensing.
- Reduce waste with these high-quality and highly absorbent centerfeed towels.
- Spend less time refilling soft centerfeed towels thanks to high-capacity refills.
- Eliminate the need for multiple towels with these multipurpose towels that work well in workshops and kitchens.
- 6 rolls, 500 sheets each, 2 ply. Advanced quality. Roll size L 492.5'. W 7.6" Sheet length 11.8" Core inner diameter 2.9" Compatible with M2 dispensers.
- Eco Logo Certified, EPA Compliant, Compostable Verified by Independent Verification
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 24 in
- Material:
- Paper
- Origin:
- Domestic
- Product Type:
- Centerfeed Towel
- Width:
- 16 in