Basic M2 Centerfeed High Absorbency Paper Wiper in White, 600 Sheets (Case of 6)
Advanced Basic M2 Centerfeed High Absorbency Paper Wiper in White, 600 Sheets (Case of 6)
Product Details
Product Details
- Cut down on excess waste with high absorbency paper wipers.
- Save time on refills with our high-capacity centerfeed towels.
- Reduce cross-contamination with one-at-a time towel dispensers as users only touch what they take.
- Help protect the environment with our ECOLOGO® certified, compostable paper towels.
- 6 rolls, 600 sheets each, 2 ply. Advanced quality. Roll size L 590.0'. W 3.5" Sheet length 11.8" Core inner diameter 1.1" Compatible with M2 dispensers.
- EcoLogo Certified
- Compostable Verified by Independent Verification
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-7/100
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-3819/5000
- Length:
- 24-1/50
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 15-49/50