M2 Centerfeed High Absorbency Paper Towel in White, 610 Sheets (Case of 6)
Advanced M2 Centerfeed High Absorbency Paper Towel in White, 610 Sheets (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Use fewer towels and enhance guest experience thanks to these high-quality and highly absorbent centerfeed towels.
- Reduce waste with convenient one-at-a-time dispensing that means people only take what they need.
- Minimize cross-contamination between uses with one-at-a-time towel dispensing.
- Make an environmentally conscious choice with these compostable, 100% recycled fiber, soft paper towels.
- 6 rolls, 610 sheets each, 2 ply. Advanced quality. Roll size L 599.8'. W 3.2" Sheet length 11.8" Core inner diameter 1.1" Compatible with M2 dispensers.
- Eco Logo Certified, EPA Compliant, Compostable Verified by Independent Verification,
Documents
Recommended Accessories
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-7/100
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 9-157/10000
- Length:
- 24-1/50
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- UPC:
- 073286618900
- Width:
- 15-49/50