T26 High-Capacity 2-Ply Toilet Paper Roll in White T26, 1000 Sheets (Case of 36)
Advanced T26 High-Capacity 2-Ply Toilet Paper Roll in White T26, 1000 Sheets (Case of 36)
Package Quantity Info:
Each: 1 Case: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Improve hygiene and cleanliness with individually wrapped high capacity toilet paper rolls.
- The perfect solution for healthcare and office settings where hygiene is a top priority.
- Cut down on refill time-twice as many sheets per conventional bath tissue roll means half the refill maintenance.
- Reduce waste with the easy-start tail seal, which makes starting rolls quick and easy.
- 36 rolls, 1000 sheets each, 2 ply. Advanced quality. Roll size L 312.5'. W 3.8" Sheet length 3.8" Core inner diameter 1.7" Compatible with T26 dispensers.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Documents
Specifications
- Collection:
- Advanced
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 5-2/5
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 12
- Length:
- 21-3/4
- Material:
- Paper
- Package Quantity:
- Case of 36
- UPC:
- 073286620347
- Width:
- 16-19/50