Basic Paper Towel, White Centerfold 1-Ply White
Basic Paper Towel, White Centerfold 1-Ply White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High quality and high absorbency means fewer towels used and enhances user experience.
- Frequent refills use up staff time but are avoided with high-capacity center feed towels.
- Improve hygiene and avoid cross-contamination as users touch only what they take.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Hygienic - Touch only the dispensing towel and reduce cross contamination
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Advanced quality. Roll size L 983.3'. W 8.3" Sheet length 11.8" Core inner diameter 2.9" Compatible with M2 dispensers.
- Workshops and kitchens need constant cleanup, but these center feed rolls are ideal for frequent surface wiping.
Recommended Accessories
Specifications
- Application:
- Long Term Care, Hospitals
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- Diameter - Inside 1:
- 2-9/10 in
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 983-333/1000 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Type:
- E120133
- Weight:
- 3.61 lb
- Width:
- 8-1/4 in