Basic Paper Wiper W6, Roll Towel, 1-Ply 1150 ft. in Natural (Case of 4)
Basic Paper Wiper W6, Roll Towel, 1-Ply 1150 ft. in Natural (Case of 4)
Package Quantity Info:
Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Save refill time with these high-capacity soft hand towels.
- Use fewer towels for the job-these commercial grade paper towels offer maximum softness and absorbency.
- Reduce your environmental impact with certified compostable roll towel rolls.
- HACCP International certification assures these towels are safe for use in food processing and preparation.
- 4 rolls, 1 ply. Roll size L 1150.0'. W 7.7" Core inner diameter 1.5" Compatible with W6 dispensers.
- Made from 100 percent recycled material
- EPA Compliant, HACCP International Food Safety Certified (FZS), and Compostable verified by Independent Verification
Documents
Recommended Accessories
Specifications
- Application:
- Multi-Purpose, Wiping, Cleaning
- Color Finish Name:
- Nature
- EPA Compliant:
- Yes
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17-3189/5000
- Length:
- 18-8583/10000
- Material:
- Paper
- Package Quantity:
- Case of 4
- Product Type:
- Paper Wiper
- Size:
- 7.6811 in x 1150 ft
- Type:
- HP7609452
- Width:
- 9-6063/10000