Paper Hand Towel Roll, 1-Ply 600 ft, White, H80 System (Case of 6)
DublSoft® Paper Hand Towel Roll, 1-Ply 600 ft, White, H80 System (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Don't disappoint guests with flimsy hand towels––these crisp Tork towels are clean and hygienic with an upscale look.
- These absorbent and economical paper towels are ideal for restrooms with medium visitor frequency.
- Reduce stress on your staff and transport your bathroom paper towels easily thanks to Tork Easy Handling technology.
- Reduce your impact on the environment with these hard roll towels that are created with FSC Certified fresh fibers and Compostable Verified.
- Premium quality. Roll size L 600.0'. W 7.9" Core inner diameter 1.9" Compatible with H80 dispensers.
- Green Seal Certified and EPA Compliant
- Convenient Easy Carry Case
- For use with Tork 771820, 771828, 772820 and 772828 Y-Notch paper towel dispensers
Recommended Accessories
Specifications
- Collection:
- DublSoft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5
- EPA Compliant:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- Yes
- Length:
- 600
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Type:
- T8030630
- UPC:
- 073286656698
- Width:
- 7-469/500