This product requires certification to purchase.

100% Recycled Fiber 1-Ply Paper Hand Towel Roll in Natural White, 800 ft, H80 System (Case of 6)

Tork

Universal 100% Recycled Fiber 1-Ply Paper Hand Towel Roll in Natural White, 800 ft, H80 System (Case of 6)

  • Fast #
  • Part #E8031400
  • Item #7442274
  • Manufacturer Part #8031400
3.7 out of 5 Customer Rating
Brand image
Tork

Universal 100% Recycled Fiber 1-Ply Paper Hand Towel Roll in Natural White, 800 ft, H80 System (Case of 6)

  • Fast #
  • Part #E8031400
  • Item #7442274
  • Manufacturer Part #8031400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Don't overspend on bulk paper towels-these rolls offer a good price-to-performance ratio, delivering quality and value.
  • Reduce consumption and germs with these commercial paper towels compatible with one-at-a-time dispensers.
  • Don't struggle with transport-with Tork Easy Handling, these dispenser paper towels are easy to open, transport, and dispose.
  • Boost your facility's image with these 100% recycled fiber, minimum 50% post-consumer fiber hand towels.
  • 6 rolls, 1 ply. Universal quality. Roll size L 800.0'. W 8.0" Core inner diameter 1.9" Compatible with H80 dispensers.
  • The hardwound towel roll delivers a total of 800 linear feet for heavily frequented bathrooms and large dispensers
  • Durable, easy-maintenance dispensers available in both automatic and mechanical models
  • Convenient Easy Carry Case
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
Natural White
Diameter:
7-4/5
EPA Compliant:
Yes
EcoLogo Certified:
No
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
Yes
Height:
8-3/4
Length:
23-3/4
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Roll Towel
Width:
16