H1 One-at-a-Time Paper Hand Towel Roll Dispenser in Black
Elevation Matic H1 One-at-a-Time Paper Hand Towel Roll Dispenser in Black
Package Quantity Info:
Each: 1 Case: 1 Pallet: 32-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Avoid waste and reduce consumption-this paper towel roll dispenser has convenient single-sheet dispensing.
- Improve hygiene with single sheet dispensing-the customer only touches the exposed paper towel, not the dispenser.
- Easy maintenance thanks to an easy-to-clean design, refill indicator and dual lock system. This dispenser is Tork Vision Cleaning compatible, which is software that monitors visitor traffic and consumption with sensors.
- Improve customer experience in high-traffic restrooms with this high-capacity commercial paper towel dispenser.
- Design: Elevation. W 13.2" H 14.7" D 8.1" Material: Plastic. Color: Black. Suitable for H1 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Tork's solutions are hygienic, attractive and easy for guests to use.
- High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
- Suitable for H1 roll towels from Tork - easy wall mounting - Height 14.7in, Width 13.2in, Depth 8.1in - plastic, color black
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 290089, 290088, 290095, 290092A, 290096, 290094
- Collection:
- Elevation Matic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/10
- EPA Safer Choice:
- No
- Height:
- 14-13/20
- Installation Type:
- Wall Mount
- Length:
- 8-1/10
- Material:
- Plastic
- Product Type:
- Roll Towel Dispenser
- UPC:
- 732866251349
- Width:
- 13-1/5