Soap and Sanitizer Dispenser in Black S4, Foam and Liquid Refills, Elevation Range
Elevation Soap and Sanitizer Dispenser in Black S4, Foam and Liquid Refills, Elevation Range
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 98-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deliver the right dose – variable dose size options to optimize consumption, hygiene and the user experience.
- Gentle-to-skin formulas – wide range of dermatologically tested, skin-friendly pH soaps and sanitizers.
- Reliable dispensing – tested to last over one million pushes (based on durability test).
- Easy to see refill – transparent window makes refill always visible so staff know when maintenance is needed.
- Design: Elevation. W 4.4" H 11.4" D 3.9" Material: Plastic. Color: Black. Suitable for S4 refills from Tork.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Brand Model Compatibility:
- 400217, 400020, 400032, 401800, 401811, 401815, 400033, 4002170, 401813, 400031, 401215, 401812, 401804, 401801
- Capacity:
- 1L
- Collection:
- Elevation
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4
- Dispenser Type:
- Manual
- EPA Safer Choice:
- No
- Height:
- 11-21/50
- Installation Type:
- Wall Mount
- Length:
- 3-897/1000
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Manual
- Type:
- E581508
- Width:
- 4-41/100