Twin Mini Jumbo Bath Tissue Roll Dispenser, Black, T2 System
Elevation Twin Mini Jumbo Bath Tissue Roll Dispenser, Black, T2 System
Package Quantity Info:
Each: 1 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximize hygiene with a dispensing system that protects the bath tissue from overexposure to restroom environment.
- Avoid running out of bath tissue with this commercial toilet paper dispenser that's perfect for high-traffic restrooms.
- Save time on refills with a see-through indicator window that allows you to check the bath tissue efficiently.
- Stop running out of toilet paper with this high-capacity dispenser.
- Design: Elevation. W 17.0" H 10.1" D 5.7" Material: Plastic. Color: Black. Suitable for T2 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Compatible with Tork T2 Mini Jumbo Toilet Paper Rolls.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Recommended Accessories
Specifications
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage
- Collection:
- Elevation
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-86/125
- Height:
- 10-13/100
- Installation Type:
- Wall Mount
- Length:
- 5-86/125
- UPC:
- 732866244969
- Width:
- 17