Industrial Cleaning Cloth, Giant Roll
exelCLEAN Industrial Cleaning Cloth, Giant Roll
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Its strong texture and high absorbency makes it ideal for removing oil, grease, lubricants and dirt
- Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents
- 1 roll, 1050 sheets each, 1 ply. Roll size L 3808.8'. W 5.0" Sheet length 43.5" Core inner diameter 1.2" Compatible with W1 dispensers.
- Durable, reusable cleaning cloths for all your maintenance needs. Use them dry or with cleaners to remove tough dirt and grime from any surface
Specifications
- Application:
- Multi-Purpose, Wiping, Cleaning
- Collection:
- exelCLEAN
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13-2283/10000
- Length:
- 15-2953/5000
- Material:
- Cloth
- Material Type:
- Cellulose, Polyester, Polypropylene
- Package Quantity:
- Case of 1
- Product Type:
- Cleaning Cloth
- Size:
- 4.961 in x 3808.825 ft
- Width:
- 15-2953/5000