W1 Cleaning Cloth Giant Roll with exelCLEAN Technology in White, 1219 ft.
exelCLEAN W1 Cleaning Cloth Giant Roll with exelCLEAN Technology in White, 1219 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean more efficiently with a cloth that's suitable for use with most solvents, disinfectants and detergents.
- Save money when you replace rental shop towels and rags with these Tork cleaning cloths.
- Tackle grease, lubricants and dirt with the strong texture of these Tork cleaning cloths.
- Absorb oils and liquids with this soft, flexible Tork cloth that takes on most lighter tasks.
- 1 roll, 1100 sheets each, 1 ply. Roll size L 3990.2'. W 5.0" Sheet length 43.5" Core inner diameter 1.2" Compatible with W1 dispensers.
Documents
Specifications
- Application:
- Multi-Purpose, Wiping, Cleaning
- Collection:
- exelCLEAN
- Color Finish Name:
- White
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13-2283/10000
- Length:
- 15-2953/5000
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Roll of 1100
- Product Type:
- Cleaning Cloth
- Size:
- 4.961 in x 3990.19 ft
- Width:
- 15-2953/5000