This product requires certification to purchase.

Premium H1 Extra Soft Hand Towel Roll in White with Blue Leaf, 300 ft. (Case of 6)

Tork

Premium Extra Soft Matic Premium H1 Extra Soft Hand Towel Roll in White with Blue Leaf, 300 ft. (Case of 6)

  • Fast #
  • Part #E290094
  • Item #9276565
  • Manufacturer Part #290094
4.7 out of 5 Customer Rating
Brand image
Tork

Premium Extra Soft Matic Premium H1 Extra Soft Hand Towel Roll in White with Blue Leaf, 300 ft. (Case of 6)

  • Fast #
  • Part #E290094
  • Item #9276565
  • Manufacturer Part #290094
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Never offer subpar hand towels-this extra-soft, comfortable paper towel roll features our Tork blue leaf design in Premium quality.
  • Reduce germ spread by using these bulk paper towels in a Tork H1 one-at-a-time dispenser that boosts hygiene.
  • Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
  • Improve your facility's image by choosing these FSC-certified, compostable verified paper towel rolls.
  • 6 rolls, 2 ply. Premium quality. Roll size L 300.0'. W 7.7" Core inner diameter 1.5" Compatible with H1 dispensers.
  • Made from 100% recycled fiber, minimum 25% post-consumer fibers, providing environmental benefits and positive image builder.
  • High-capacity systems serve twice as many guests per refill, making it easier to keep restrooms well-stocked and ready for use.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
  • Suitable for: Tork Matic Hand Towel Roll Dispenser 461002; Hand Towel Roll Dispenser 5510282; Matic Hand Towel Roll Dispenser, Recessed 461022; Hand Towel Roll Dispenser, In-wall Recessed 461023; Hand Towel Roll Dispenser - with Intuition Sensor 5511202; Hand Towel Roll Dispenser - with Intuition Sensor 5511282; Hand Towel Roll Dispenser 5510202
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Premium Extra Soft Matic
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-1/4
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Forest Stewardship Council (FSC):
Yes
Green Seal Certified:
No
Height:
9-1/8
Length:
22-19/50
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Roll Towel
Type:
E290094
UPC:
791116956939
Width:
15