This product requires certification to purchase.

Heavy-Duty Cleaning Cloth Pop-Up Box, 1-Ply 80-Sheets, White (Case of 5)

Tork

Heavy-Duty Cleaning Cloth Pop-Up Box, 1-Ply 80-Sheets, White (Case of 5)

  • Fast #
  • Part #E5301755
  • Item #8031345
  • Manufacturer Part #5301755
3.1 out of 5 Customer Rating
Brand image
Tork

Heavy-Duty Cleaning Cloth Pop-Up Box, 1-Ply 80-Sheets, White (Case of 5)

  • Fast #
  • Part #E5301755
  • Item #8031345
  • Manufacturer Part #5301755
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industrial paper towels don't protect like our reusable cleaning cloths which shield hands from heat and metal scraps.
  • Towels for different tasks waste space and time-these multi-purpose cloths work with most solvents, disinfectants, and detergents.
  • Renting towels is inefficient-our strong, reusable wipers cut out the middle man, saving time, energy, and money.
  • Transporting cloths to job sites leaves them unprotected, so these come in a convenient carry box for on-the-go.
  • Folded size L 4.0" W 8.3" Unfolded size L 16.1" W 8.3" Compatible with W24 dispensers.
  • Contains 100% synthetic and virgin fibers
  • Health Canada Certified, HACCP International Food Safety Certified (FZS)
  • Requires Certification

Documents


Specifications

Application:
Multi-purpose, Janitorial, Industrial, Cleaning, Heavy Duty
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-1/8
Material:
Fabric
Material Type:
Spunlace
Product Type:
Wiper, Cloth
Size:
16-1/8 in x 8-46/100 in
Width:
8-27/100