Skincare S4 Hand Soap and Hand Sanitizer Dispenser in Stainless Steel (Case of 4)
Image Design Skincare S4 Hand Soap and Hand Sanitizer Dispenser in Stainless Steel (Case of 4)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and seamless design makes the right impression, and certified effortless cleaning and intuitive refilling save time.
- Easy-to-clean stainless steel with anti-fingerprint protection maintains a high-quality look for a better experience.
- Sensor driven, touch-free dispensing reduces the risk of cross-contamination.
- Proven easy to use design by third party* certificate promotes good hand hygiene for all users, including children and the elderly
- *Certified by the Swedish Rheumatism Association, tested according to the Design for All Test, published in the Swedish Design Research Journal, 2011
- Design: Image Line. W 4.6" H 10.9" D 5.1" Material: Metal/Plastic. Color: Stainless. Suitable for S4 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Batteries included - last up to 90,000 doses or 2 years
- QR Code inside dispenser links to videos to show how to replace refill and batteries
- ADA Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Application:
- Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
- Brand Model Compatibility:
- 400217, 400020, 400032, 401800, 401811, 401815, 4002170, 400031, 401215, 401812, 401804, 401801
- Capacity:
- 1L
- Collection:
- Image Design
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Dispenser Type:
- Automatic
- EPA Safer Choice:
- No
- Height:
- 10-9/10
- Installation Type:
- Wall Mount
- Length:
- 5-3/25
- Material:
- Metal, Plastic
- Origin:
- Global
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 4-57/100