This product requires certification to purchase.

S4 Skincare Dispenser for Hand Soap and Hand Sanitizer in Stainless Steel (Case of 4)

Tork

Image Design S4 Skincare Dispenser for Hand Soap and Hand Sanitizer in Stainless Steel (Case of 4)

  • Fast #
  • Part #E466000
  • Item #10122338
  • Manufacturer Part #466000
5 out of 5 Customer Rating
Brand image
Tork

Image Design S4 Skincare Dispenser for Hand Soap and Hand Sanitizer in Stainless Steel (Case of 4)

  • Fast #
  • Part #E466000
  • Item #10122338
  • Manufacturer Part #466000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Modern and seamless design makes the right impression, and certified effortless cleaning and intuitive refilling save time.
  • Easy to clean stainless steel with anti-fingerprint protection maintains a high-quality look for a better experience.
  • Proven Easy to use design by third party* certificate promotes good hand hygiene for all users, including children and the elderly. *Certified by the Swedish Rheumatism Association, tested according to the Design for All Test, published in the Swedish Design Research Journal, 2011
  • Certified effortless maintenance* with intuitive refilling in less than 10 seconds**. * Certified by the Swedish Rheumatism association tested by people with limited hand strength ** Based on internal panel test soap refilling time
  • Design: Image Line. W 4.2" H 11.4" D 4.2" Material: Metal/Plastic. Color: Stainless. Suitable for S4 refills from Tork.
  • Helps secure good hand hygiene - factory sealed bottle with a new pump for every refill helps reduce risk of contamination and protect the formulations all the way to the hands
  • Carbon neutral - reduced and offset
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1L
Height
11-2/5 in
Length
4-21/100 in
Width
4-17/100 in
Characteristics & Features
Brand Model Compatibility
400217, 400020, 400032, 401800, 401811, 401815, 4002170, 400031, 401215, 401812, 401804, 401801
Collection
Image Design
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Dispenser Type
Manual
Installation Type
Wall Mount
Material
Metal, Plastic
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
ADA Compliant
Yes
Application
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
EPA Safer Choice
No
Origin
Global
Type
E466000
UPC
073286631282


Recommended Accessories