This product requires certification to purchase.

9in. T22 High Capacity Jumbo Bath Tissue Roll Dispenser in Smoke

Tork

Tork 9in. T22 High Capacity Jumbo Bath Tissue Roll Dispenser in Smoke

  • Fast #
  • Part #E66TR
  • Item #7441258
  • Manufacturer Part #66TR
4.8 out of 5 Customer Rating
Brand image
Tork

Tork 9in. T22 High Capacity Jumbo Bath Tissue Roll Dispenser in Smoke

  • Fast #
  • Part #E66TR
  • Item #7441258
  • Manufacturer Part #66TR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Avoid inconvenient toilet paper shortages with this high-capacity dispenser that requires less maintenance.
  • Replace poorly fitting toilet paper dispensers with this sleek style suitable for small spaces.
  • This ADA-compliant dispenser holds rolls up to 9" diameter and 1,000' capacity of 2-ply or 2,000' 1-ply.
  • Minimize cross-contamination between guests by choosing this hygienic closed commercial toilet paper dispenser.
  • W 10.6" H 12.0" D 5.8" Material: Plastic. Color: Smoke. Suitable for T22 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Replaceable covers and lock fingers
  • No exposed metal parts to corrode or rust
  • For use with Tork TJ0912A, TJ0921A, TJ0922A, TJ0924 and TJ0928
  • Requires Certification

Recommended Accessories


Specifications

Application:
Hotels, Universities, Office, Airports, Restaurants, Schools, Hospitals, Military Bases
Collection:
Tork
Color Finish Category:
Greys
Color Finish Name:
Smoke
Depth:
5-4/5 in
Height:
12 in
Installation Type:
Wall Mount
Length:
5-3/4 in
UPC:
073286617521
Width:
10-63/100 in