Jumbo Perforated Roll Towel Natural
Jumbo Perforated Roll Towel Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ensure rolls stay clean and hygienic during transport and storage thanks to protective poly-wrapped packaging.
- Reduce waste with high-bulk paper towels, which are very absorbent so you need fewer for each task.
- Look after the environment with these certified compostable paper towel rolls.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Universal quality. Roll size L 157.5'. W 11.0" Sheet length 9.0"
- Save staff time on dispenser refills with these high capacity paper towel rolls.
Recommended Accessories
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 5-9/20 in
- Diameter - Inside 1:
- 5-9/20 in
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 157-1/2 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Kitchen Towel Roll
- Type:
- EHK1975A
- Weight:
- 1.35 lb
- Width:
- 11 in