Mounting Kit for Tork Skincare Dispenser in Black
Mounting Kit for Tork Skincare Dispenser in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stable enough for both manual and sensor dispensers
- Sturdy & Durable
- Tork is committed to creating a more sustainable life away from home by improving well-being in the work place, supporting sustainable consumption, and designing products and services that fit into a circular society.
- Professional hygiene solutions from Tork: The Tork brand offers professional hygiene products and services to customers worldwide ranging from restaurants and healthcare facilities to offices, schools and industries. Our products combine quality, functionality and economy.
- Material: Plastic. H 11.0" W 7.0" D 0.4" Universal quality. Suitable for S4 refills from Tork.
Specifications
- Color Finish Name:
- Black
- Depth:
- 2/5
- Height:
- 11
- Length:
- 2/5
- Product Type:
- Foam Soap
- Type:
- E570018
- Width:
- 7