Premium Compressed H5 Paper Hand Towels in White, 270 Sheets (Case of 12)
PeakServe Continuous Premium Compressed H5 Paper Hand Towels in White, 270 Sheets (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Forget using low-quality dispenser paper towels-this high-quality refill delivers softness and improved performance when compared to Tork PeakServe® Advanced quality refills.
- Stop using multiple towels to dry hands because this premium refill is 20% more absorbent than Tork PeakServe® Advanced quality refills.
- Enhance the elegance of your space with these attractive multifold towels featuring a Tork leaf design.
- Stop running out of refills frequently with this 12-pack set so Tork paper towels are always on hand
- 12 packs, 270 paper towels each. 1 ply. Premium quality. Folded size L 1.3" W 3.1" Unfolded size L 3.5" W 3.1" Compatible with H5 dispensers.
Documents
Recommended Accessories
Specifications
- Collection:
- PeakServe Continuous
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 7-4567/5000
- Length:
- 15-3/4
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Continuous Towel
- Width:
- 9-4/5