H5 High Capacity Small Recessed Cabinet Paper Hand Towel Adapter
PeakServe H5 High Capacity Small Recessed Cabinet Paper Hand Towel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Avoid running out of paper towels with this hand towel adapter that increases capacity by up to 40%.
- Minimize refill time and maintenance with this high-capacity system that holds 1,000 paper towels.
- Avoid renovations with this ADA-compliant adapter, which fits inside a pre-existing recessed unit.
- No more long lines in high-traffic restrooms since paper towels are dispensed in three seconds.
- Design: Elevation. W 14.4" H 17.7" D 3.8" Material: Plastic. Color: White. Suitable for H5 refills from Tork.
- Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
- Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
- Can be filled with:+ Tork PeakServe® Continuous™ Paper towel Refill White H5 Advanced 105065
Recommended Accessories
Specifications
- Brand Model Compatibility:
- 105065, 105066
- Collection:
- PeakServe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-4/5
- EPA Safer Choice:
- No
- Height:
- 17-18/25
- Installation Type:
- Recessed Mount
- Length:
- 3-4/5
- Material:
- Plastic
- Product Type:
- Recessed Towel Adapter
- Type:
- E552521
- UPC:
- 732866563817
- Width:
- 14-37/100