Certified Compostable Jumbo Perforated Paper Roll Towel, 2-Ply 210-Sheets in White (Case of 12)
Universal Certified Compostable Jumbo Perforated Paper Roll Towel, 2-Ply 210-Sheets in White (Case of 12)
Package Quantity Info:
Each: 1Product Details
Product Details
- Look after the environment with these certified compostable paper towel rolls.
- Ensure rolls stay clean and hygienic during transport and storage thanks to protective poly-wrapped packaging.
- Reduce waste with high-bulk paper towels, which are very absorbent so you need fewer for each task.
- Save staff time on dispenser refills with these high capacity paper towel rolls.
- 12 rolls, 210 sheets each, 2 ply. Universal quality. Roll size L 150.9'. W 4.3" Sheet length 8.6"
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-17/100 in
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 11-7323/10000 in
- Length:
- 20-49/50 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 12
- Product Type:
- Kitchen Roll
- UPC:
- 073286617736
- Width:
- 15-49/50 in